- 85 mm Inside Diameter
- 150 mm Outside Diameter
- Angular Contact Bearing
| Snap Ring | No |
| Outer Ring Width | 28 mm |
| icNumber | 7695886 |
| O.D. | 150 mm |
| No. of Rows | Single |
| Closure Type | Open |
| Bore Type | Straight |
| Contact Angle | 40 degrees |
| Internal Clearance | C0 |
| I.D. | 85 mm |
| Bearing Type | Angular Contact |
| Series | 72 |
| Weight | 4.541 LB |
| EAN or UPC | 29176099960 |

