NSK Corp.
7217CTRDULP4Y
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #101520626
- 85 mm Inside Diameter
- 150 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| Snap Ring | No |
| Outer Ring Width | 56 mm |
| O.D. | 150 mm |
| I.D. | 85 mm |
| Bearing Type | Angular Contact |
| Contact Angle | 15 degrees |
| Closure Type | Open |
| Bore Type | Straight |
| Weight | 7.857 LB |
| EAN or UPC | 29176586514 |
