- 50 mm Inside Diameter
- 72 mm Outside Diameter
- Angular Contact Bearing
| Closure Type | Open |
| O.D. | 72 mm |
| Bore Type | Straight |
| I.D. | 50 mm |
| Snap Ring | No |
| Bearing Type | Angular Contact |
| Contact Angle | 30 degrees |
| Outer Ring Width | 60 mm |
| Internal Clearance | C0 |
| Weight | 9.727 LB |
| EAN or UPC | 29176669156 |

