- 95 mm Inside Diameter
- 170 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Closure Type | Open |
| Outer Ring Width | 64 mm |
| Contact Angle | 15 degrees |
| Internal Clearance | C0 |
| I.D. | 95 mm |
| Snap Ring | No |
| O.D. | 170 mm |
| Bore Type | Straight |
| Weight | 11.614 LB |
| EAN or UPC | 29176640506 |

