NSK Corp.
7220BMPC
72 Series 100 mm I.D Single Row Angular Contact Type Ball Bearing
Item #101517565
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- Angular Contact Bearing
| Series | 72 |
| Contact Angle | 40 degrees |
| No. of Rows | Single |
| O.D. | 180 mm |
| Closure Type | Open |
| Outer Ring Width | 34 mm |
| Bore Type | Straight |
| icNumber | 7695860 |
| Snap Ring | No |
| Internal Clearance | C0 |
| I.D. | 100 mm |
| Bearing Type | Angular Contact |
| Weight | 8.818 LB |
| EAN or UPC | 29176101762 |
