- 100 mm Inside Diameter
- 180 mm Outside Diameter
- Angular Contact Bearing
| Bore Type | Straight |
| Snap Ring | No |
| I.D. | 100 mm |
| Bearing Type | Angular Contact |
| Outer Ring Width | 68 mm |
| Closure Type | Open |
| O.D. | 180 mm |
| Internal Clearance | C0 |
| Contact Angle | 15 degrees |
| Weight | 13.99 LB |
| EAN or UPC | 29176669255 |

