NSK Corp.
7222BMPC
72 Series 110 mm I.D Single Row Angular Contact Type Ball Bearing
Item #101517810
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- Angular Contact Bearing
| Bore Type | Straight |
| Outer Ring Width | 38 mm |
| No. of Rows | Single |
| Contact Angle | 40 degrees |
| Snap Ring | No |
| O.D. | 200 mm |
| Internal Clearance | C0 |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| I.D. | 110 mm |
| icNumber | 7695923 |
| Series | 72 |
| Weight | 11.354 LB |
| EAN or UPC | 29176101922 |
