Angular contact bearings are single row types used where radial and thrust loads are combined in the same application. They provide sufficient internal clearances to assume a specific contact angle under thrust loading and are available with angles of 15°, 30° and 40°.
applications
Metal rolling mills
Oil field equipment
Gearboxes and drives
Deep well pumps
Centrifugal pumps
Electric motors and generators
Blowers and fans
Gear reducers
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Width
40.000 mm
Radial Internal Clearance
Normal
No. in Set
Single Bearing
Ball Material
Steel
icNumber
7695887
Precision Level
Standard (ABEC 1)
Precision
Standard
O.D.
230 mm
Inch/Metric
Metric Bore
Series
72
Contact Angle
40 degrees
Capacity
Standard Capacity
No. of Rows
Single
Enclosure
Open
Cage Material
Machined Brass
Limiting Speed - Oil
3000 rpm
Seal Type
Unsealed
Cage Type
Metal
Locking Device
No Locking Device
Snap Ring
No
Static Load Rating [Max]
39200 lbf
Limiting Speed - Grease
2200 rpm
Seal Material
None
I.D.
130 mm
Closure Type
Open
Rows of Balls
Single
Internal Clearance
C0
Radial Internal Clearance Specification
Normal Clearance
Material
Steel
Bearing Type
Angular Contact
Outer Ring Width
40 mm
O.D. Type
Straight
Dynamic Load Rating
38400 lbf
Preload Level
None
Lubricant
Oil Preservative
Bore Type
Straight
Weight
15.432 LB
EAN or UPC
29176101779
We're here for you
with Service Centers across the country - We have your back