- 30 mm Inside Diameter
- 72 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| I.D. | 30 mm |
| Snap Ring | No |
| Bore Type | Straight |
| Contact Angle | 40 degrees |
| Outer Ring Width | 57 mm |
| Closure Type | Open |
| O.D. | 72 mm |
| Internal Clearance | C0 |
| Weight | 2.288 LB |
| EAN or UPC | 29176672491 |

