NSK Corp.
7307BEAMRSUCNB
73 Series 35 mm I.D Single Row Angular Contact Type Ball Bearing
Item #102594845
- 35 mm Inside Diameter
- 80 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Series | 73 |
| I.D. | 35 mm |
| O.D. | 80 mm |
| Internal Clearance | C0 |
| Bore Type | Straight |
| No. of Rows | Single |
| Outer Ring Width | 21 mm |
| Closure Type | Open |
| Snap Ring | No |
| Contact Angle | 40 degrees |
| Weight | 0.992 LB |
| EAN or UPC | 29176782527 |
