- 40 mm Inside Diameter
- 90 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 40 mm |
| Contact Angle | 40 degrees |
| Internal Clearance | C0 |
| O.D. | 90 mm |
| Closure Type | Open |
| Series | 73 |
| Outer Ring Width | 23 mm |
| No. of Rows | Single |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| Bore Type | Straight |
| Weight | 1.598 LB |
| EAN or UPC | 29176101809 |

