- 45 mm Inside Diameter
- 100 mm Outside Diameter
- Angular Contact Bearing
| Series | 73 |
| O.D. | 100 mm |
| Closure Type | Open |
| Snap Ring | No |
| Bore Type | Straight |
| Internal Clearance | C0 |
| Bearing Type | Angular Contact |
| I.D. | 45 mm |
| Contact Angle | 40 degrees |
| Outer Ring Width | 25 mm |
| No. of Rows | Single |
| icNumber | 7695811 |
| Weight | 1.918 LB |
| EAN or UPC | 29176101960 |

