NSK Corp.
7310BEAT85
73 Series 50 mm I.D Single Row Angular Contact Type Ball Bearing
Item #103912887
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| Bore Type | Straight |
| Snap Ring | No |
| Contact Angle | 40 degrees |
| Series | 73 |
| I.D. | 50 mm |
| Closure Type | Open |
| O.D. | 110 mm |
| No. of Rows | Single |
| Outer Ring Width | 27 mm |
| Bearing Type | Angular Contact |
| Weight | 2.425 LB |
| EAN or UPC | 29176637957 |
