NSK Corp.
7311BEAMRSUCNB
73 Series 55 mm I.D Single Row Angular Contact Type Ball Bearing
Item #102593783
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| Closure Type | Open |
| Series | 73 |
| Contact Angle | 40 degrees |
| I.D. | 55 mm |
| Snap Ring | No |
| Outer Ring Width | 29 mm |
| Bearing Type | Angular Contact |
| O.D. | 120 mm |
| No. of Rows | Single |
| Bore Type | Straight |
| Weight | 3.086 LB |
| EAN or UPC | 29176783135 |
