NSK Corp.
7312BEAMRSUCNB
73 Series 60 mm I.D Single Row Angular Contact Type Ball Bearing
Item #101734196
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 60 mm |
| Bearing Type | Angular Contact |
| Contact Angle | 40 degrees |
| Bore Type | Straight |
| No. of Rows | Single |
| Outer Ring Width | 31 mm |
| O.D. | 130 mm |
| Snap Ring | No |
| Closure Type | Open |
| Series | 73 |
| Internal Clearance | C0 |
| Weight | 4.049 LB |
| EAN or UPC | 29176782909 |
