NSK Corp.
7313BEAMRSUCNB
73 Series 65 mm I.D Single Row Angular Contact Type Ball Bearing
Item #102593784
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- Angular Contact Bearing
| Outer Ring Width | 33 mm |
| O.D. | 140 mm |
| I.D. | 65 mm |
| Contact Angle | 40 degrees |
| No. of Rows | Single |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| Internal Clearance | C0 |
| Series | 73 |
| Bore Type | Straight |
| Snap Ring | No |
| Weight | 5.036 LB |
| EAN or UPC | 29176782954 |
