NSK Corp.
7314BEAMRSUCNB
73 Series 70 mm I.D Single Row Angular Contact Type Ball Bearing
Item #102594053
- 70 mm Inside Diameter
- 150 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| No. of Rows | Single |
| I.D. | 70 mm |
| Contact Angle | 40 degrees |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| Series | 73 |
| Bore Type | Straight |
| Outer Ring Width | 35 mm |
| O.D. | 150 mm |
| Closure Type | Open |
| Weight | 6.113 LB |
| EAN or UPC | 29176782961 |
