- 70 mm Inside Diameter
- 150 mm Outside Diameter
- Angular Contact Bearing
| Contact Angle | 40 degrees |
| Bore Type | Straight |
| Outer Ring Width | 35 mm |
| Closure Type | Open |
| Internal Clearance | C0 |
| I.D. | 70 mm |
| O.D. | 150 mm |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| icNumber | 7695809 |
| Weight | 6.724 LB |
| EAN or UPC | 29176101830 |

