- 80 mm Inside Diameter
- 170 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Series | 73 |
| Outer Ring Width | 39 mm |
| Closure Type | Open |
| O.D. | 170 mm |
| Internal Clearance | C0 |
| icNumber | 7695823 |
| Bore Type | Straight |
| No. of Rows | Single |
| Contact Angle | 40 degrees |
| Snap Ring | No |
| I.D. | 80 mm |
| Weight | 9.921 LB |
| EAN or UPC | 29176101847 |

