- 85 mm Inside Diameter
- 180 mm Outside Diameter
- Angular Contact Bearing
| O.D. | 180 mm |
| Snap Ring | No |
| Bore Type | Straight |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| Internal Clearance | C0 |
| Outer Ring Width | 41 mm |
| I.D. | 85 mm |
| Contact Angle | 40 degrees |
| Weight | 10.756 LB |
| EAN or UPC | 192661139400 |

