- 90 mm Inside Diameter
- 190 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| I.D. | 90 mm |
| Outer Ring Width | 43 mm |
| O.D. | 190 mm |
| Closure Type | Open |
| Bore Type | Straight |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| Contact Angle | 40 degrees |
| Weight | 8.047 LB |
| EAN or UPC | 192661139417 |

