- 100 mm Inside Diameter
- 215 mm Outside Diameter
- Angular Contact Bearing
| Contact Angle | 40 degrees |
| Bore Type | Straight |
| Snap Ring | No |
| I.D. | 100 mm |
| Closure Type | Open |
| Internal Clearance | C0 |
| Bearing Type | Angular Contact |
| Outer Ring Width | 47 mm |
| O.D. | 215 mm |
| Weight | 8.047 LB |
| EAN or UPC | 192661139455 |

