NSK Corp.
7320BMPC
73 Series 100 mm I.D Single Row Angular Contact Type Ball Bearing
Item #101518017
- 100 mm Inside Diameter
- 215 mm Outside Diameter
- Angular Contact Bearing
| Contact Angle | 40 degrees |
| Series | 73 |
| Outer Ring Width | 47 mm |
| Closure Type | Open |
| Snap Ring | No |
| Bore Type | Straight |
| No. of Rows | Single |
| Bearing Type | Angular Contact |
| I.D. | 100 mm |
| Internal Clearance | C0 |
| O.D. | 215 mm |
| Weight | 18.298 LB |
| EAN or UPC | 29176101861 |
