Angular contact bearings are single row types used where radial and thrust loads are combined in the same application. They provide sufficient internal clearances to assume a specific contact angle under thrust loading and are available with angles of 15°, 30° and 40°.
applications
Metal rolling mills
Oil field equipment
Gearboxes and drives
Deep well pumps
Centrifugal pumps
Electric motors and generators
Blowers and fans
Gear reducers
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
No. of Rows
Single
Width
49.000 mm
Radial Internal Clearance Specification
Normal Clearance
Preload Level
None
Inch/Metric
Metric Bore
Radial Internal Clearance
Normal
Contact Angle
40 degrees
Seal Type
Unsealed
Internal Clearance
C0
Seal Material
None
Cage Type
Metal
Ball Material
Steel
O.D. Type
Straight
Limiting Speed - Oil
3200 rpm
Outer Ring Width
49 mm
No. in Set
Single Bearing
Limiting Speed - Grease
2400 rpm
Enclosure
Open
icNumber
7695924
Precision
Standard
Dynamic Load Rating
47884 lbf
Cage Material
Machined Brass
Material
Steel
Locking Device
No Locking Device
Static Load Rating [Max]
39900 lbf
Snap Ring
No
I.D.
105 mm
Precision Level
Standard (ABEC 1)
Bore Type
Straight
Rows of Balls
Single
Series
73
Closure Type
Open
Capacity
Standard Capacity
O.D.
225 mm
Lubricant
Oil Preservative
Bearing Type
Angular Contact
Weight
20.723 LB
EAN or UPC
29176102011
We're here for you
with Service Centers across the country - We have your back