NSK Corp.
7322BMPC
73 Series 110 mm I.D Single Row Angular Contact Type Ball Bearing
Item #101518528
- 110 mm Inside Diameter
- 240 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Internal Clearance | C0 |
| Snap Ring | No |
| O.D. | 240 mm |
| No. of Rows | Single |
| icNumber | 7695842 |
| Closure Type | Open |
| Bore Type | Straight |
| Outer Ring Width | 50 mm |
| Series | 73 |
| I.D. | 110 mm |
| Contact Angle | 40 degrees |
| Weight | 24.251 LB |
| EAN or UPC | 29176102028 |
