NSK Corp.
7324BMPC
73 Series 120 mm I.D Single Row Angular Contact Type Ball Bearing
Item #101511405
- 120 mm Inside Diameter
- 260 mm Outside Diameter
- Angular Contact Bearing
| No. of Rows | Single |
| I.D. | 120 mm |
| Outer Ring Width | 55 mm |
| Bore Type | Straight |
| Series | 73 |
| Bearing Type | Angular Contact |
| O.D. | 260 mm |
| Internal Clearance | C0 |
| Closure Type | Open |
| Contact Angle | 40 degrees |
| Snap Ring | No |
| Weight | 31.526 LB |
| EAN or UPC | 29176101878 |
