- 130 mm Inside Diameter
- 280 mm Outside Diameter
- Angular Contact Bearing
| No. of Rows | Single |
| Closure Type | Open |
| O.D. | 280 mm |
| Contact Angle | 40 degrees |
| Series | 73 |
| I.D. | 130 mm |
| Internal Clearance | C0 |
| Snap Ring | No |
| Bearing Type | Angular Contact |
| Outer Ring Width | 58 mm |
| Bore Type | Straight |
| Weight | 38.539 LB |
| EAN or UPC | 29176019333 |

