- 40 mm Inside Diameter
- 110 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| Closure Type | Open |
| O.D. | 110 mm |
| Contact Angle | 40 degrees |
| Snap Ring | No |
| Series | 74 |
| No. of Rows | Single |
| Outer Ring Width | 27 mm |
| Bearing Type | Angular Contact |
| I.D. | 40 mm |
| Bore Type | Straight |
| Weight | 2.998 LB |
| EAN or UPC | 29176019388 |

