- 45 mm Inside Diameter
- 120 mm Outside Diameter
- Angular Contact Bearing
| Snap Ring | No |
| Contact Angle | 40 degrees |
| Bearing Type | Angular Contact |
| Series | 74 |
| O.D. | 120 mm |
| Outer Ring Width | 29 mm |
| Bore Type | Straight |
| I.D. | 45 mm |
| Closure Type | Open |
| Internal Clearance | C0 |
| No. of Rows | Single |
| Weight | 3.858 LB |
| EAN or UPC | 29176019395 |

