- 65 mm Inside Diameter
- 160 mm Outside Diameter
- Angular Contact Bearing
| Contact Angle | 40 degrees |
| No. of Rows | Single |
| Bore Type | Straight |
| Outer Ring Width | 37 mm |
| Series | 74 |
| Snap Ring | No |
| O.D. | 160 mm |
| Internal Clearance | C0 |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| I.D. | 65 mm |
| Weight | 8.377 LB |
| EAN or UPC | 29176019432 |

