- 70 mm Inside Diameter
- 180 mm Outside Diameter
- Angular Contact Bearing
| Bore Type | Straight |
| O.D. | 180 mm |
| Series | 74 |
| I.D. | 70 mm |
| Bearing Type | Angular Contact |
| Contact Angle | 40 degrees |
| No. of Rows | Single |
| Snap Ring | No |
| Internal Clearance | C0 |
| Closure Type | Open |
| Outer Ring Width | 42 mm |
| Weight | 11.001 LB |
| EAN or UPC | 29176019449 |

