- 20 mm Inside Diameter
- 37 mm Outside Diameter
- Angular Contact Bearing
| Internal Clearance | C0 |
| O.D. | 37 mm |
| Contact Angle | 30 degrees |
| Closure Type | Open |
| Bore Type | Straight |
| I.D. | 20 mm |
| Snap Ring | No |
| Outer Ring Width | 18 mm |
| Bearing Type | Angular Contact |
| Weight | 0.163 LB |
| EAN or UPC | 29176587924 |

