Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
Machine tool spindles on:
Lathes
Boring machinery
Grinders
Machining centers
Milling machines
Slicing machines
Drilling machines
Gem-cutting machines
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Limiting Speed - Oil
61500 rpm
O.D.
37 mm
Bearing Type
Angular Contact
Static Load Rating [Max]
950.00 lbf
Ball Material
Steel
Bore Type
Straight
Precision
Super Precision
Closure Type
Open
O.D. Type
Straight
Lubricant
Oil Preservative
Contact Angle
15 degrees
Cage Type
Phenolic
Dynamic Load Rating
1,570.00 lbf
Outer Ring Width
18 mm
Inch/Metric
Metric Bore
Snap Ring
No
No. in Set
Single Bearing
Radial Internal Clearance
Normal
Capacity
Standard Capacity
Limiting Speed - Grease
40400 rpm
Radial Internal Clearance Specification
Normal Clearance
Cage Material
Phenolic
Locking Device
No Locking Device
Precision Level
Special Precision (P4Y)
Internal Clearance
C0
Seal Type
Unsealed
Width
9 mm
Seal Material
None
Preload Level
None
I.D.
20 mm
Enclosure
Open
Rows of Balls
Single
Material
Steel
Weight
0.163 LB
EAN or UPC
29176587900
We're here for you
with Service Centers across the country - We have your back