- 35 mm Inside Diameter
- 55 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 35 mm |
| Contact Angle | 30 degrees |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| O.D. | 55 mm |
| Internal Clearance | C0 |
| Outer Ring Width | 20 mm |
| Bore Type | Straight |
| Weight | 0.326 LB |
| EAN or UPC | 29176588051 |

