- 40 mm Inside Diameter
- 60 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 40 mm |
| Contact Angle | 15 degrees |
| Outer Ring Width | 24 mm |
| Snap Ring | No |
| Bearing Type | Angular Contact |
| Internal Clearance | C0 |
| O.D. | 60 mm |
| Bore Type | Straight |
| Closure Type | Open |
| Weight | 0.476 LB |
| EAN or UPC | 29176588259 |

