- 45 mm Inside Diameter
- 68 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 45 mm |
| Bearing Type | Angular Contact |
| Outer Ring Width | 24 mm |
| Internal Clearance | C0 |
| Snap Ring | No |
| O.D. | 68 mm |
| Contact Angle | 30 degrees |
| Closure Type | Open |
| Bore Type | Straight |
| Weight | 0.564 LB |
| EAN or UPC | 29176588419 |

