- 50 mm Inside Diameter
- 72 mm Outside Diameter
- Angular Contact Bearing
| Bore Type | Straight |
| Outer Ring Width | 12 mm |
| I.D. | 50 mm |
| Contact Angle | 30 degrees |
| Bearing Type | Angular Contact |
| O.D. | 72 mm |
| Closure Type | Open |
| Internal Clearance | C0 |
| Snap Ring | No |
| Weight | 0.282 LB |
| EAN or UPC | 29176730467 |

