- 60 mm Inside Diameter
- 85 mm Outside Diameter
- Angular Contact Bearing
description
- Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
- Machine tool spindles on:
- Lathes
- Boring machinery
- Grinders
- Machining centers
- Milling machines
- Slicing machines
- Drilling machines
- Gem-cutting machines
features
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Ball Material | Steel |
| O.D. | 85 mm |
| Width | 13 mm |
| Material | Steel |
| Limiting Speed - Oil | 24200 rpm |
| Contact Angle | 15 degrees |
| Cage Material | Phenolic |
| Outer Ring Width | 26 mm |
| Internal Clearance | C0 |
| Closure Type | Open |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 4,370.00 lbf |
| Enclosure | Open |
| Precision Level | Special Precision (P4Y) |
| Rows of Balls | Single |
| Preload Level | None |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Super Precision |
| Seal Material | None |
| I.D. | 60 mm |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| Lubricant | Oil Preservative |
| Limiting Speed - Grease | 15900 rpm |
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Snap Ring | No |
| Static Load Rating [Max] | 4,210.00 lbf |
| Cage Type | Phenolic |
| Radial Internal Clearance | Normal |
| Bore Type | Straight |
| Weight | 0.847 LB |
| EAN or UPC | 29176588143 |

