Super precision angular contact bearings are specifically designed for rigid, high speed, high precision machine tool spindles. Their state-of-the-art preload control ensures consistent high performance. Both standard and high speed ROBUST designs are available to meet the varied needs of the industry.
applications
Machine tool spindles on:
Lathes
Boring machinery
Grinders
Machining centers
Milling machines
Slicing machines
Drilling machines
Gem-cutting machines
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Enclosure
Open
O.D. Type
Straight
Limiting Speed - Oil
22600 rpm
I.D.
65 mm
Ball Material
Steel
Outer Ring Width
26 mm
Inch/Metric
Metric Bore
Closure Type
Open
No. in Set
Single Bearing
Material
Steel
Seal Material
None
Lubricant
Oil Preservative
Locking Device
No Locking Device
Rows of Balls
Single
Cage Type
Phenolic
Precision
Super Precision
Bore Type
Straight
Internal Clearance
C0
Preload Level
None
Snap Ring
No
Capacity
Standard Capacity
Static Load Rating [Max]
4,610.00 lbf
Radial Internal Clearance
Normal
Contact Angle
15 degrees
Radial Internal Clearance Specification
Normal Clearance
Bearing Type
Angular Contact
Seal Type
Unsealed
O.D.
90 mm
Width
13 mm
Precision Level
Special Precision (P4Y)
Cage Material
Phenolic
Dynamic Load Rating
4,540.00 lbf
Limiting Speed - Grease
14900 rpm
Weight
0.908 LB
EAN or UPC
29176588150
We're here for you
with Service Centers across the country - We have your back