- 85 mm Inside Diameter
- 120 mm Outside Diameter
- Angular Contact Bearing
| Outer Ring Width | 36 mm |
| Internal Clearance | C0 |
| Closure Type | Open |
| Contact Angle | 15 degrees |
| O.D. | 120 mm |
| Bearing Type | Angular Contact |
| Bore Type | Straight |
| I.D. | 85 mm |
| Snap Ring | No |
| Weight | 2.359 LB |
| EAN or UPC | 29176588198 |

