- 100 mm Inside Diameter
- 140 mm Outside Diameter
- Angular Contact Bearing
| Bearing Type | Angular Contact |
| Bore Type | Straight |
| Closure Type | Open |
| Contact Angle | 15 degrees |
| I.D. | 100 mm |
| Outer Ring Width | 40 mm |
| Snap Ring | No |
| Internal Clearance | C0 |
| O.D. | 140 mm |
| Weight | 3.479 LB |
| EAN or UPC | 29176588228 |

