- 1/2 in Inside Diameter
- 1.3/8 in Outside Diameter
- Radial and Deep Groove Bearing
| Closure Type | Open |
| O.D. | 1.3/8 in |
| Snap Ring | No |
| I.D. | 1/2 in |
| Bore Type | Straight |
| Outer Ring Width | 7/16 in |
| Bearing Type | Radial and Deep Groove |
| Internal Clearance | C0 |
| Weight | 0.099 LB |
| EAN or UPC | 29176019852 |

