- 35 mm Inside Diameter
- 64 mm Outside Diameter
- Radial and Deep Groove Bearing
| Internal Clearance | C0 |
| Outer Ring Width | 37 mm |
| Bore Type | Straight |
| I.D. | 35 mm |
| Bearing Type | Radial and Deep Groove |
| O.D. | 64 mm |
| Snap Ring | No |
| Closure Type | Double Sealed |
| Weight | 1.008 LB |
| EAN or UPC | 29176655739 |

