- 35 mm Inside Diameter
- 72 mm Outside Diameter
| Closure Type | Open |
| Bearing Type | Radial and Deep Groove |
| Snap Ring | No |
| Internal Clearance | C3 |
| I.D. | 35 mm |
| Bore Type | Straight |
| icNumber | 7697292 |
| Series | BL2 |
| O.D. | 72 mm |
| Outer Ring Width | 17 mm |
| Weight | 0.661 LB |
| EAN or UPC | 29176032110 |

