- 25 mm Inside Diameter
- 62 mm Outside Diameter
| O.D. | 62 mm |
| Internal Clearance | C3 |
| Snap Ring | No |
| Outer Ring Width | 17 mm |
| Series | BL3 |
| Closure Type | Open |
| Bearing Type | Radial and Deep Groove |
| Bore Type | Straight |
| icNumber | 7697291 |
| I.D. | 25 mm |
| Weight | 0.54 LB |
| EAN or UPC | 29176032356 |

