- 35 mm Inside Diameter
- 80 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Contact Angle | 0° |
| Capacity | Maximum Capacity |
| Seal Material | None |
| Cage Type | Metal |
| Corner Radius [Min] | 1.5 mm |
| Bore Type | Straight |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Preload Level | None |
| Snap Ring | No |
| Outer Ring Width | 21 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| Ball Material | Steel |
| Internal Clearance | C3 |
| Static Load Rating [Max] | 29100 N |
| icNumber | 7697285 |
| O.D. | 80 mm |
| Inch/Metric | Metric Bore |
| Closure Type | Open |
| Bearing Type | Radial and Deep Groove |
| Seal Type | Unsealed |
| Series | BL3 |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 9500 rpm |
| Enclosure | Open |
| Cage Material | Pressed Steel |
| Precision | Standard |
| I.D. | 35 mm |
| Limiting Speed - Grease | 8000 rpm |
| O.D. Type | Straight |
| Dynamic Load Rating | 37000 N |
| Width | 21.000 mm |
| Rows of Balls | Single |
| Weight | 1.087 LB |
| EAN or UPC | 29176039010 |

