- 40 mm Inside Diameter
- 90 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| icNumber | 7697287 |
| Seal Material | None |
| Capacity | Maximum Capacity |
| Limiting Speed - Oil | 9000 rpm |
| Precision | Standard |
| Static Load Rating [Max] | 36000 N |
| Ball Material | Steel |
| Cage Material | Pressed Steel |
| O.D. | 90 mm |
| Inch/Metric | Metric Bore |
| Cage Type | Metal |
| Closure Type | Open |
| Width | 23.000 mm |
| Internal Clearance | C0 |
| Dynamic Load Rating | 46500 N |
| O.D. Type | Straight |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Snap Ring | No |
| Contact Angle | 0° |
| Limiting Speed - Grease | 7500 rpm |
| Enclosure | Open |
| Corner Radius [Min] | 1.5 mm |
| I.D. | 40 mm |
| Preload Level | None |
| Bore Type | Straight |
| Series | BL3 |
| Material | Steel |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial and Deep Groove |
| Outer Ring Width | 23 mm |
| Radial Internal Clearance | Normal |
| Weight | 1.477 LB |
| EAN or UPC | 29176032400 |

