- 50 mm Inside Diameter
- 110 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Bore Type | Straight |
| Seal Material | Metal |
| Corner Radius [Min] | 1.1 mm |
| Ball Material | Steel |
| Series | BL3 |
| Capacity | Maximum Capacity |
| Width | 27.000 mm |
| O.D. | 110 mm |
| Cage Type | Metal |
| O.D. Type | Straight w/ Snap Ring |
| Cage Material | Pressed Steel |
| Static Load Rating [Max] | 52500 N |
| Internal Clearance | C3 |
| Closure Type | Single Shielded |
| Dynamic Load Rating | 65000 N |
| Contact Angle | 0° |
| Outer Ring Width | 27 mm |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Preload Level | None |
| I.D. | 50 mm |
| Precision | Standard |
| Material | Steel |
| Bearing Type | Radial and Deep Groove |
| Snap Ring | Yes |
| Radial Internal Clearance | Normal |
| icNumber | 7699734 |
| Enclosure | Single Shield |
| Seal Type | Non-Contact Seals |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Oil | 7100 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric Bore |
| Limiting Speed - Grease | 6000 rpm |
| Weight | 2.553 LB |
| EAN or UPC | 29176028199 |

