- 55 mm Inside Diameter
- 120 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Enclosure | Open |
| O.D. Type | Straight |
| Snap Ring | No |
| Dynamic Load Rating | 75000 N |
| Static Load Rating [Max] | 61500 N |
| Precision | Standard |
| Cage Material | Pressed Steel |
| Internal Clearance | C0 |
| Ball Material | Steel |
| Outer Ring Width | 29 mm |
| Preload Level | None |
| Bearing Type | Radial and Deep Groove |
| icNumber | 7702536 |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 29.000 mm |
| Material | Steel |
| Cage Type | Metal |
| Capacity | Maximum Capacity |
| Series | BL3 |
| Rows of Balls | Single |
| Bore Type | Straight |
| Limiting Speed - Grease | 5600 rpm |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| I.D. | 55 mm |
| Contact Angle | 0° |
| Limiting Speed - Oil | 6700 rpm |
| Seal Type | Unsealed |
| Inch/Metric | Metric Bore |
| Closure Type | Open |
| Corner Radius [Min] | 2 mm |
| Seal Material | None |
| O.D. | 120 mm |
| Radial Internal Clearance | Normal |
| Weight | 3.263 LB |
| EAN or UPC | 29176032462 |

