- 60 mm Inside Diameter
- 130 mm Outside Diameter
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Bearing Type | Radial and Deep Groove |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed - Grease | 5000 rpm |
| Enclosure | Open |
| Material | Steel |
| Rows of Balls | Single |
| Snap Ring | No |
| Seal Material | None |
| Width | 31.000 mm |
| Bore Type | Straight |
| Radial Internal Clearance | Normal |
| Cage Type | Metal |
| Limiting Speed - Oil | 6000 rpm |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 31 mm |
| Locking Device | No Locking Device |
| icNumber | 7702537 |
| Closure Type | Open |
| O.D. Type | Straight |
| Static Load Rating [Max] | 71500 N |
| Preload Level | None |
| Contact Angle | 0° |
| I.D. | 60 mm |
| Precision | Standard |
| Series | BL3 |
| Cage Material | Pressed Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Internal Clearance | C0 |
| Dynamic Load Rating | 85500 N |
| O.D. | 130 mm |
| Capacity | Maximum Capacity |
| Weight | 4.123 LB |
| EAN or UPC | 29176032493 |

